Shop All Cable Ties
Partners Brand
Cable Ties, 50#, 8", Natural, 1000/Case
Mfr # CT850
Zoro # G4925649
product price: $61.49
/pk 1000, $0.06/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.19"
- Tensile Strength 50 lbs.
- Material Nylon
- Features Tamper Proof
- Additional Information Tamper Proof
Product Information
- Brand Partners Brand
- MFR # CT850
- Zoro # G4925649
- UPC # 841436047623
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8" |
Width | 0.19" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 50 lbs. |
Material | Nylon |
Features | Tamper Proof |
Additional Information | Tamper Proof |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie |
Product Color | Natural |
Product Material | Nylon |
Product Name | CT850 Cable Tie |
Freight Class | 70 |
Description
Cable Ties,50,8 In.,Natural,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Slim interface plug-in relay, 6 A, 1 CO, , 60V DC Coil Volts, 1 C/O (RSL1AB4ND)
- BURNDY Insulated Multitap Connector, 2.97 In. L (1PLD2503)
- WIREMOLD Single Faceplate Fitting, Gray, PVC (5507T1-G)
- GARDNER BENDER 22-16 Ga. Insulated Wire Female Disconnect Red 100 pk (10-141F)
- PARTNERS BRAND Cable Ties, 50#, 11", Natural, 1000/Case (CT1150)
- PARTNERS BRAND Cable Ties, 50#, 12", Natural, PK1000 (CT1250)
- PARTNERS BRAND Cable Ties, 50#, 15", Natural, PK1000 (CT1550)
- PARTNERS BRAND Cable Ties, 50#, 16", Natural, 500/Case (CT1650)
- PARTNERS BRAND Cable Ties, 50#, 18", Fluorescent Orange, 500/Case (CT185H)
- PARTNERS BRAND UV Cable Ties, 250#, 36", Black, 100/Case (CTUV36250)
- PARTNERS BRAND UV Cable Ties, 50#, 8", Black, 1000/Case (CTUV850)
- Partners Brand Cable Ties