Shop All Cable Ties
Partners Brand
Cable Ties, 50#, 6", Natural, PK1000
Mfr # CT650
Zoro # G4925667
product price: $53.15
/pk 1000, $0.05/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Color natural
- Width .190"
- Tensile Strength 50 lbs.
- Freight Class 70
Product Information
- Brand Partners Brand
- MFR # CT650
- Zoro # G4925667
- UPC # 848109025681
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 6" |
Width | .190" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 50 lbs. |
Freight Class | 70 |
Description
Cable Ties,50,6 In.,Natural,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-6000)
- QUEST MANUFACTURING Cable Tray Screw Rod with Cement Wall Anchor Kit, 3ft (CT0011-03)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 4A, 1 Pole, 240/415V AC, B Curve (M9F21104)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Hubbell-Pro Heavy Duty, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack, Isolated Ground. (CR5352IGBK)
- PARTNERS BRAND Cable Ties, 120#, 26", Natural, 100/Case (CT26120)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 30", Natural, 100/Case (CT30175)
- PARTNERS BRAND UV Cable Ties, 40#, 15", Black, 500/Case (CTUV1540)
- PARTNERS BRAND UV Cable Ties, 40#, 10", Black, 500/Case (CTUV1040)
- PARTNERS BRAND Cable Ties, 50#, 15", Natural, PK1000 (CT1550)
- PARTNERS BRAND Cable Ties, 18#, 4", Natural, 1000/Case (CT418)
- TY-RAP 30" L Heavy Duty Cable Tie BK PK 500 (TY29MX)
- Partners Brand Cable Ties