Shop All Cable Ties
Partners Brand
Cable Ties, 50#, 18", Fluorescent Pink, 500/Case
Mfr # CT185L
Zoro # G4925798
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Width .190"
- Tensile Strength 50 lb.
- Freight Class 70
Product Information
- Brand Partners Brand
- MFR # CT185L
- Zoro # G4925798
- UPC # 841436007122
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 18" |
Width | .190" |
Details
Color | Fluorescent Pink |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Freight Class | 70 |
Description
Cable Ties,50,18 In.,FL Pink,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDF Series 30A, 3 Pole, 347/600V AC, B Curve (BDF36030)
- VILLAGE WROUGHT IRON Village Wrought Iron ES-1 Rooster Switch Cover (ES-1)
- D-LINE Light Duty Gray Floor Cover, 5/16 in (CC-4)
- SCHNEIDER ELECTRIC D40A To D65A Reverser Kit (LAD9R3)
- PARTNERS BRAND Cable Ties, 50#, 18", Fluorescent Orange, 500/Case (CT185H)
- PARTNERS BRAND Cable Ties, 50#, 18", Yellow, 500/Case (CT185C)
- PARTNERS BRAND Identification Cable Ties, 120#, 6", Red, 100/Case (CTID80)
- PARTNERS BRAND UV Cable Ties, 40#, 11", Black, 500/Case (CTUV1140)
- PARTNERS BRAND UV Cable Ties, 40#, 6", Black, 1000/Case (CTUV640)
- PARTNERS BRAND Cable Ties, 50#, 15", Natural, PK1000 (CT1550)
- ELECTRIDUCT UT Wire Flexi Ties Cushioned Twist Cable Wraps (CT-RI-FT12-OGB)
- Partners Brand Cable Ties