Shop All Cable Ties
Partners Brand
Cable Ties, 50#, 16", Natural, 500/Case
Mfr # CT1650
Zoro # G4925840
product price: $68.19
/pk 500, $0.14/ea
$68.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16"
- Color natural
- Width .190"
- Tensile Strength 50 lbs.
- Freight Class 70
Product Information
- Brand Partners Brand
- MFR # CT1650
- Zoro # G4925840
- UPC # 848109025575
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 16" |
Width | .190" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 50 lbs. |
Freight Class | 70 |
Description
Cable Ties,50,16 In.,Natural,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Blue, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRBLU1000)
- EATON BUSSMANN Midget Fuse Kit, FNQ-R, KTK-R, LP-CC Series, 45 Fuses Included CC Class, 1/2 A to 30 A, 600V AC (CCSK-45)
- HONDA Recoil Assembly (28400-Z1C-315ZA)
- ACME ELECTRIC Single Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279747S)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Pink, 1000/Case (CT422L)
- PARTNERS BRAND UV Cable Ties, 40#, 13", Black, 500/Case (CTUV1340)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Fluorescent Red, 1000/Case (CT115K)
- PARTNERS BRAND Identification Cable Ties, 120#, 6", Red, 100/Case (CTID80)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Fluorescent Yellow, 1000/Case (CT433J)
- PARTNERS BRAND Identification Cable Ties, 120#, 6", Yellow, 100/Case (CTID82)
- PANDUIT Cable Tie Mount, White, PK1000 (PWMS-H25-M)
- Partners Brand Cable Ties