Shop All Cable Ties
Partners Brand
Cable Ties, 50#, 12", Natural, PK1000
Mfr # CT1250
Zoro # G4925886
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.19"
- Tensile Strength 50 lbs.
- Material Nylon
- Features Tamper Proof
- Product Color Natural
Product Information
- Brand Partners Brand
- MFR # CT1250
- Zoro # G4925886
- UPC # 841436047647
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 12" |
Width | 0.19" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 50 lbs. |
Material | Nylon |
Features | Tamper Proof |
Product Color | Natural |
Additional Information | Tamper Proof |
Product Material | Nylon |
Product Type | Cable Tying |
Product Name | CT1250 Cable Tie |
Cable Manager Type | Cable Tie |
Freight Class | 70 |
Description
Cable Ties,50,12 In.,Natural,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 4 Holes (9001SKYP4)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 9A, 600V AC, Non-Indicating (CCMR009)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ18L1C)
- PARTNERS BRAND Cable Ties, 50#, 8", Natural, 1000/Case (CT850)
- PARTNERS BRAND Cable Ties, 50#, 11", Natural, 1000/Case (CT1150)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Red, 1000/Case (CT115B)
- PARTNERS BRAND UV Cable Ties, 50#, 7", Black, 1000/Case (CTUV750)
- PARTNERS BRAND UV Cable Ties, 50#, 11", Black, 1000/Case (CTUV1150)
- PARTNERS BRAND Cable Ties, 40#, 11", Natural, 1000/Case (CT1140)
- SURTEK Plastic Cable Tie Natural Color 100 Pieces 150 X 36Mm (114204)
- Partners Brand Cable Ties