Shop All Cable Ties
Partners Brand
Cable Ties, 40#, 8", Natural, 1000/Case
Mfr # CT840
Zoro # G4925929
product price: $51.49
/pk 1000, $0.05/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.14"
- Tensile Strength 40 lbs.
- Material Nylon
- Features Tamper Proof
- Product Color Natural
Product Information
- Brand Partners Brand
- MFR # CT840
- Zoro # G4925929
- UPC # 841436047579
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8" |
Width | 0.14" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 40 lbs. |
Material | Nylon |
Features | Tamper Proof |
Product Color | Natural |
Product Type | Cable Tying |
Product Material | Nylon |
Product Name | CT840 Cable Tie |
Additional Information | Tamper Proof |
Cable Manager Type | Cable Tie |
Freight Class | 70 |
Description
Cable Ties,40,8 In.,Natural,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Reversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 24V DC, 3 Poles, 1NC/1NO (3RM12071AA04)
- CAROL 16 AWG 2 Conductor Portable Cord 300V 250 ft. YL (02604.35T.05)
- LEGRAND Tee, White, Tees (40N2F15WH)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1062)
- PARTNERS BRAND Cable Ties, 40#, 10", Natural, 1000/Case (CT1040)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Blue, 1000/Case (CT433D)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Yellow, 1000/Case (CT433C)
- PARTNERS BRAND Beaded Security Tie, 8", Red, 2000/Case (CTBS8B)
- PARTNERS BRAND UV Cable Ties, 40#, 10", Black, 500/Case (CTUV1040)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Fluorescent Red, 1000/Case (CT115K)
- POWER FIRST Intermediate Cable Tie, 9 1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J142)
- Partners Brand Cable Ties