Shop All Cable Ties
Partners Brand
Cable Ties, 18#, 3", Natural, 1000/Case
Mfr # CT318
Zoro # G4926078
product price: $28.85
/pk 1000, $0.03/ea
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3"
- Color natural
- Width 0.09"
- Tensile Strength 18 lbs.
- Material Nylon
Product Information
- Brand Partners Brand
- MFR # CT318
- Zoro # G4926078
- UPC # 841436047494
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 3" |
Width | 0.09" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 18 lbs. |
Material | Nylon |
Features | Tamper Proof |
Product Material | Nylon |
Additional Information | Tamper Proof |
Product Color | Natural |
Product Name | CT318 Cable Tie |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie |
Freight Class | 70 |
Description
Cable Ties,18,3 In.,Natural,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 15.5 cu in, Ceiling Box, Steel, Octagon (8325)
- OMRON Emergency Stop Push Button, 22 mm, 2NC, Red (A22E-L-02)
- SQUARE D Weathershield (WS382)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C (9070T500D50)
- PARTNERS BRAND Cable Ties, 50#, 8", Natural, 1000/Case (CT850)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Pink, 1000/Case (CT422L)
- PARTNERS BRAND UV Cable Ties, 50#, 12", Black, PK1000 (CTUV1250)
- PARTNERS BRAND Cable Ties, 50#, 18", Fluorescent Orange, 500/Case (CT185H)
- PARTNERS BRAND Cable Ties, 120#, 18", Natural, PK100 (CT18120)
- PARTNERS BRAND Cable Ties, 120#, 28", Natural, 100/Case (CT28120)
- PARTNERS BRAND UV Cable Ties, 120#, 21", Black, 100/Case (CTUV21120)
- Partners Brand Cable Ties