Shop All Cable Ties
Partners Brand
Cable Ties, 120#, 14", Natural, 100/Case
Mfr # CT14120
Zoro # G4926175
product price: $34.55
/pk 100, $0.35/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Width 0.30"
- Material Nylon
- Features Tamper Proof
- Additional Information Tamper Proof
Product Information
- Brand Partners Brand
- MFR # CT14120
- Zoro # G4926175
- UPC # 841436047708
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14" |
Width | 0.30" |
Details
Color | natural |
Item | Cable Tie |
Material | Nylon |
Features | Tamper Proof |
Additional Information | Tamper Proof |
Cable Manager Type | Cable Tie |
Product Color | Natural |
Product Name | CT14120 Cable Tie |
Product Material | Nylon |
Product Type | Cable Tying |
Description
Cable Ties,120,14 In.,Natural,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 3A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-3)
- CORNING Costar 2.0 mL Snap Cap Microcentrifuge Tube, Polypropylene, (3213)
- BUYERS PRODUCTS Conduit Carrier (CC600)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-2C)
- PARTNERS BRAND Cable Ties, 120#, 24", Natural, PK100 (CT24120)
- PARTNERS BRAND Cable Ties, 120#, 8", Natural, 100/Case (CT8120)
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Red, PK1000 (CT444B)
- PARTNERS BRAND Beaded Security Tie, 8", Red, 2000/Case (CTBS8B)
- PARTNERS BRAND Security Loops, 7.5#, 3", Natural, 5000/Case (CTSL37)
- PARTNERS BRAND UV Cable Ties, 120#, 8", Black, 100/Case (CTUV8120)
- KABLE KONTROL Zip Ties - 4in Long - 100 Pc Pk - Fluorescent Pink - Nylon - 18 Lbs Tensile Strength (CT504FL-PK-100)
- Partners Brand Cable Ties