Shop All Cable Clamps & Clips
Partners Brand
Cable Tie Mounts, 1"x1", Black, PK100
Mfr # CTM11B
Zoro # G4926245
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Band Width 1"
- Clamp Color Black
- Length 1"
- Color Black
- Slot Height 1"
Product Information
- Brand Partners Brand
- MFR # CTM11B
- Zoro # G4926245
- UPC # 848109025858
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Clamp Band Width | 1" |
Length | 1" |
Slot Height | 1" |
L x W | 1 x 1" |
Details
Item | Cable Tie Mounts,1x1",Black,PK100 |
Clamp Color | Black |
Color | Black |
Cable Tie Capacity | Up to .19" 50 lbs. |
Freight Class | 70 |
Description
Cable Tie Mounts,1x1 In.,Black,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLNT6)
- HARTING Han B Base Panel 2 Levers (09300240301)
- LEVITON Recept, Brown, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFTR2-HG)
- WIREMOLD 5'WHT Plas Wire Channel (NMW1)
- PARTNERS BRAND Cable Tie Mounts, 1"x1", Natural, PK100 (CTM11N)
- PARTNERS BRAND Cable Tie Mounts, 1 1/2"x1 1/2", Black, PK100 (CTM15B)
- PARTNERS BRAND Cable Tie Mounts, 3/4" x 3/4", Natural, 100/Case (CTM33N)
- ZORO SELECT 3 In Dia. Medium Duty, Vinyl Cushion Clamp 0.406 Hole (COV4913Z1)
- FLUKE Hook Test Clips (1610115)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC37C0250)
- GARDNER BENDER Cable Wraptor, Large (CW-T3R)
- Partners Brand Cable Clamps & Clips