Shop All Packing Paper
Partners Brand
Butcher Paper, 40#, 48" x 1,000', White, 1 Roll
Mfr # BP4840W
Zoro # G4926349
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Length 1000'
- Basis Weight 55.3
- Color White
Product Information
- Brand Partners Brand
- MFR # BP4840W
- Zoro # G4926349
- UPC # 735153034953
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 48" |
Length | 1000' |
Details
Item | Butcher Paper,40,48x1,000ft |
Basis Weight | 55.3 |
Color | White |
Description
Butcher Paper,40,48x1,000ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Telescoping Outer Boxes, 4 1/2" x 4 1/2" x 48", Kraft, 25/Bundle (55VL49)
- ZORO SELECT Stretch Wrap Film 20" x 9000 ft., SSC Style, Clear (36P127)
- BIC Clic Stic Pen, Medium Point, 24/BX, Black Ink/White Barrel PK (BICCSM241BLK)
- AZAR DISPLAYS Dark Gray/Smoke Colored Plastic Wall Mount File Holder with Suction Cups, 4PK (250055-SMK)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Kelly Green, 480/Case (T2030DD)
- PARTNERS BRAND Freezer Paper Roll, 40#, 15" x 1,100', White, 1 Roll (FP1540)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635)
- PARTNERS BRAND Freezer Paper Roll, 40#, 36" x 1,100', White, 1 Roll (FP3640)
- PARTNERS BRAND Kraft Paper Sheet, 50#, 40" x 48", Kraft, 225/Case (KPS404850)
- PARTNERS BRAND Economy Tissue Paper, 24" x 36", White, 2880/Case (T12436)
- PARTNERS BRAND Newsprint Roll, 30#, 18" x 1,440', White, 1 Roll (NP1890)
- Partners Brand Packing Paper