Shop All Packing Paper
Partners Brand
Butcher Paper, 40#, 36" x 1,000', White, 1 Roll
Mfr # BP3640W
Zoro # G4926358
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Basis Weight 40.26
- Length 1000'
- Color White
Product Information
- Brand Partners Brand
- MFR # BP3640W
- Zoro # G4926358
- UPC # 735153034861
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 36" |
Length | 1000' |
Details
Item | Butcher Paper,40,36x1,000ft |
Basis Weight | 40.26 |
Color | White |
Description
Butcher Paper,40,36x1,000ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Carpenter's Pencil Sharpener (19853)
- INTEGRA Liquid Highlighter, Chisel Point, Org, PK12 (ITA33313)
- IDL PACKAGING Water-Activated Gummed Tape Electric Machine with Heater, Programming, Display (GTM-825A)
- BSC PREFERRED 7-1/4 x 12'' Bubble Lined Poly Mailers, 25PK (B83225PK)
- PARTNERS BRAND Newsprint Sheets, 20" x 30", White, 600/Case (NP203025)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 24" x 200 yds., Kraft, 1/Roll (VCI2435WAX)
- PARTNERS BRAND Newsprint Roll, 30#, 48" x 1,440', White, 1 Roll (NP4890)
- PARTNERS BRAND Butcher Paper Sheets, 18" x 24", White, 1250/Case (BPS182440W)
- PARTNERS BRAND Freezer Paper Roll, 40#, 15" x 1,100', White, 1 Roll (FP1540)
- PARTNERS BRAND Poly Sheeting, 6 Mil, 8' x 100', Clear, 1/Case (CF608C)
- PARTNERS BRAND Poly Sheeting, 2 Mil, 10' x 200', Clear, 1/Case (CF210C)
- Partners Brand Packing Paper