Shop All Bin & Box Accessories
Partners Brand
Bulk Bin Lids, Brown, 5 PK
Mfr # 463836OCTLID
Zoro # G4926656
product price: $127.99
/pk 5, $25.60/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Overall Length 6-1/2 in; 9-1/4 in
- Overall Width 4 in; 5 in
Product Information
- Brand Partners Brand
- MFR # 463836OCTLID
- Zoro # G4926656
- UPC # 841436087209
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 6-1/2 in; 9-1/4 in |
Overall Width | 4 in; 5 in |
Details
Color | Brown |
Item | Bulk Bin Lids |
Description
Bulk Bin Lids Octagon,46x38x6 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Stainless Steel Wall Shelf, 24" Wide (SSWSHELF)
- ZORO SELECT Steel Wire Wall Shelf, 14"D x 48"W x 14"H, Chrome (2HGD4)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Red (1239-209RD)
- JARKE Cantilever Rack Add-On Unit, 2 Sides, 7ftH (CR-3A)
- PARTNERS BRAND Kraft 275#/ECT-44 Single Wall Corrugated Heavy Duty Lids, 5 PK (GL3636LID)
- PARTNERS BRAND Bin Cups, Blue, 48 PK (BINC523B)
- PARTNERS BRAND Bin Cups, Blue, 48 PK (BINC313B)
- PARTNERS BRAND Bin Cups, Yellow, 48 PK (BINC523Y)
- QUANTUM STORAGE SYSTEMS White Plastic Lid (LID2417WT)
- PELICAN Case Foam, 16.75 Lx11.18 W In (1501)
- AKRO-MILS Red Plastic Lid (35241RED)
- Partners Brand Bin & Box Accessories