Shop All Bubble Rolls & Wrap
Partners Brand
Bubble Lined Poly Mailers, 5" x 10", White, 250/Case
Mfr # B829
Zoro # G4926787
product price: $126.99
/pk 250, $0.51/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 5"
- Roll Length 10"
- Color White
- Basis Weight 5.96
- Material 2 Mil Polyethylene / 3/16" Bubble Lining
Product Information
- Brand Partners Brand
- MFR # B829
- Zoro # G4926787
- UPC # 771342218193
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 5" |
Roll Length | 10" |
Details
Color | White |
Item | Bubble Lined Poly Mailer,5x10",PK250 |
Basis Weight | 5.96 |
Material | 2 Mil Polyethylene / 3/16" Bubble Lining |
Description
Bubble Lined Poly Mailer,5x10 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Security Stamp, Block, Black (UNV6197)
- UNI-BALL Pen, Jetstream-Rt, 1.0Mm, Bk, PK12 (UBC73832)
- BRADY Battery, Chemistry Lithium-Ion (M210-BATTERY)
- MEAD Spiral 1 Subject Notebook, Wide Ruled, 70 Sheets Per Book, PK6, Recommended Grade: 6+ (MEA05512)
- PARTNERS BRAND Air Bubble Rolls, 1/2" x 24" x 250', Clear, 2/Bundle (BW12S24)
- PARTNERS BRAND Self-Seal Bubble Mailers, #5, 10 1/2" x 16", White, 100/Case (B858WSS)
- PARTNERS BRAND Self-Seal Bubble Pouches, 5" x 8", Clear, 450/Case (BOB58)
- PARTNERS BRAND Flush Cut Bubble Pouches, 5" x 6", Clear, 1000/Case (BOB56F)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 48" x 250', Clear, 1/Each (BWHD1248P)
- PARTNERS BRAND Anti-Static Bubble Pouches, 18" x 23 1/2", Pink, 100/Case (BOB1823AS)
- BUBBLE WRAP Bubble Rolls, Clear, PK4 (100032594)
- Partners Brand Bubble Rolls & Wrap