Shop All Bubble Rolls & Wrap
Partners Brand
Bubble Dispenser Pack, 5/16" x 24" x 100', Clear, 1/Each
Mfr # BD51624
Zoro # G9044119
product price: $90.95
/ea
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 24"
- Roll Length 100'
- Color Clear
- Height 5/16"
- Basis Weight 5.7
Product Information
- Brand Partners Brand
- MFR # BD51624
- Zoro # G9044119
- UPC # 841436020497
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 24" |
Roll Length | 100' |
Height | 5/16" |
Details
Color | Clear |
Item | Bubble Dispenser, Pack,5/16" x 24" x 100 ft. |
Basis Weight | 5.7 |
Material | Polyethylene |
Description
Bubble Dispenser, Pack,5/16 In. x 24 In. x 100 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL GP100-USB Mailing/Shipping Scale (816965006755)
- LEXMARK Black Toner Cartridge 16K YLD (24B6186)
- DESKTEX Black Vinyl Rectangular Desk Pad - 20" x 36" (FRDE2036BV1)
- BOWMAN DISPENSERS Bag Dispenser Single, PETG (BG001-0111)
- PARTNERS BRAND Cool Shield Bubble Mailers, 12 3/4" x 10 1/2", Silver, 50/Case (INM1210)
- PARTNERS BRAND Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12)
- PARTNERS BRAND Self-Seal Bubble Mailers, #3, 8 1/2" x 14 1/2", White, 100/Case (B856WSS)
- PARTNERS BRAND Cohesive Bubble Rolls, 12" x 300', Clear, 4/Bundle (BWCO316S12P)
- PARTNERS BRAND Air Bubble Rolls, 5/16" x 16" x 375', Clear, 3/Bundle (BW516S16)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 24" x 300', Clear, 2/Each (BWAD316S24P)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VEL3)
- Partners Brand Bubble Rolls & Wrap