Shop All Rags & Towels
Partners Brand
Box of Terry Cloth Rags, 14" x 17", White, 170/Case, 25 Lbs/Case
Mfr # BR113
Zoro # G8486845
product price: $243.99
/pk 170, $1.44/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Terry
- Size 14x17"
- Color White
- Weight 25.02
- Width 17"
Product Information
- Brand Partners Brand
- MFR # BR113
- Zoro # G8486845
- UPC # 848109056944
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 14x17" |
Width | 17" |
Length | 14" |
Details
Material | Cotton/Terry |
Item | Box of Terry Cloth Rags,14x17",PK170 |
Color | White |
Weight | 25.02 |
Description
Box of Terry Cloth Rags,14x17 In.,PK170, Package Quantity 170
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDEX Antibacterial23Oz (70251)
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 1-Ply, 9.2" x 9.4" sheets, White, (150 Sheets/Pack, 8 Packs/Case) (02046)
- RUBBERMAID COMMERCIAL 4 3/4 gal Double Bucket, Gray, Plastic (FG262888GRAY)
- KENMORE 6PK Canister Bags (53292)
- PARTNERS BRAND Box of Rags, Reclaimed Knit, White (BR102)
- PARTNERS BRAND Box of Shop Towel Rags, 14" x 14", Red, 60/Case, 5 Lbs/Case (BR110)
- PARTNERS BRAND Box of Terry Cloth Rags, 16" x 24", White, 80/Case, 25 Lbs/Case (BR112)
- PARTNERS BRAND Box of Shop Towel Rags, 14" x 14", Natural, 60/Case, 5 Lbs/Case (BR108)
- PARTNERS BRAND Box of Colored T-Shirt Rags, Assorted, 220/Case, 25 Lbs/Case (BR114)
- PARTNERS BRAND Box of Standard T-Shirt Rags, White, 190/Case, 25 Lbs/Case (BR103)
- TRIMACO KNIT RAGS 12X12"" 8LB (10848)
- Partners Brand Rags & Towels