Shop All Stretch Wrap
Partners Brand
Blown Machine Stretch Film, 20" x 80 Gauge x 5000', Clear, 1/Roll
Mfr # MSF20805B
Zoro # G4927408
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Length 5000'
- Gauge - Stretch Wrap 42
Product Information
- Brand Partners Brand
- MFR # MSF20805B
- Zoro # G4927408
- UPC # 841436041324
- Country of Origin Multiple
- Category Stretch Wrap
Dimensions
Width | 20" |
Length | 5000' |
Details
Item | Blown Mach Stretch Film,20x80Gx5000ft |
Color | Clear |
Gauge - Stretch Wrap | 42 |
Description
Blown Mach Stretch Film,20x80Gx5000ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Blum Bzrm.5500.Us 22 In. Metafile File Drawer - Gray (BZRM.5500.US)
- HAMMERMILL Hammermill Printer Paper, 24lb Fore Multipurpose, 96 Bright, 8.5x11, 1 Ream, 500 Sheets (HAM103283RM)
- ZORO SELECT Long Corrugated Boxes, 36" x 8" x 4", Kraft, 25/Bundle (55VJ43)
- EPSON T252XL220S (252XL) DURABrite Ultra High-Yield Ink, 1100 PY, Cyan (T252XL220-S)
- PARTNERS BRAND Industrial Foam Grip Stretch Film Dispenser, Black, 1 Each (SFDIS259)
- PARTNERS BRAND Bundling Stretch Film, 3" x 120 Gauge x 600', Clear, 18/Case (TNB703)
- PARTNERS BRAND Blown Hand Stretch Film, 15" x 80 Gauge x 1500', Black, 4/Case (SF158B)
- PARTNERS BRAND Pre-Stretch Film, 14.5" x 38 Gauge x 1500', Clear, 4/Case (SF153PS)
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 80 Gauge x 1500', Clear, 4/Case (SF188CAST)
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 80 Gauge x 375', Clear, 4/Case (SF1880CAST)
- ZORO SELECT Hand Stretch Wrap 5" x 700 ft., Cast Style, Clear (15A910)
- Partners Brand Stretch & Shrink Wrap