Shop All Stretch Wrap
Partners Brand
Blown Hand Stretch Film, 18" x 90 Gauge x 1500', Clear, 4/Case
Mfr # SF189
Zoro # G4927435
product price: $198.99
/pk 4, $49.75/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Length 1500'
- Color Clear
- Gauge - Stretch Wrap 42
Product Information
- Brand Partners Brand
- MFR # SF189
- Zoro # G4927435
- UPC # 841436040945
- Country of Origin Multiple
- Category Stretch Wrap
Dimensions
Width | 18" |
Length | 1500' |
Details
Item | Blown Hand Stretch Film,18x90Gx1500f,PK4 |
Color | Clear |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Blue, PK20 (FI-225)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (5CNX8)
- C-LINE PRODUCTS C-Line Products Shop Ticket Holders, Stitched, Both Sides Clear, 5 x 8, 25/BX (46058)
- WELLY 1931 Chevrolet 3100 Pick Up Truck 1 isto 24 - 1 isto 27 Diecast Model Car, Red (22087R)
- PARTNERS BRAND Extended Core Cast Stretch Film, 90 Gauge, 30" x 1,000', Clear, 4/Case (SF309)
- PARTNERS BRAND Heavy-Duty Stretch Wrap Dispenser, Black (SFDIS277)
- PARTNERS BRAND Blown Machine Stretch Film, 20" x 75 Gauge x 5000', Clear, 1/Roll (MSF20755B)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 70 Gauge x 1500', Clear, 4/Case (SF187)
- PARTNERS BRAND Pre-Stretch Film, 14.5" x 38 Gauge x 1500', Clear, 4/Case (SF153PS)
- PARTNERS BRAND Extended Core Cast Stretch Film, 80 Gauge, 20" x 1,000', Clear, 4/Case (SF208)
- BETTER OFFICE PRODUCTS Mini Stretch Wrap W/Easy Grip Handle, Self-Dispensing, 5 in x 1000 ft Per Roll, 80 Gauge, 4PK (80504)
- Partners Brand Stretch Wrap