Shop All Stretch Wrap
Partners Brand
Blown Hand Stretch Film, 18" x 80 Gauge x 1500', Clear, 4/Case
Mfr # SF188
Zoro # G4927450
product price: $173.99
/pk 4, $43.50/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18"
- Length 1500'
- Gauge - Stretch Wrap 42
Product Information
- Brand Partners Brand
- MFR # SF188
- Zoro # G4927450
- UPC # 841436040914
- Country of Origin Multiple
- Category Stretch Wrap
Dimensions
Width | 18" |
Length | 1500' |
Details
Item | Blown Hand Stretch Film,18x80Gx1500f,PK4 |
Color | Clear |
Gauge - Stretch Wrap | 42 |
Description
Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP TOUGH Commercial FIBC Bulk Bags - Duffel Top, Spout Bottom 4000 Lbs Coated PP, 35 x 35 x 50 - Pack Of 5 (GL50CDS4K-5)
- LUXOR 3-Panel Mobile Magnetic Whiteboard Room Divider (MB9152WW)
- LUXOR Wall-Mounted Magnetic Ghost Grid Whiteboard, 48” x 36” (WB4836LB)
- ZORO SELECT Shipping Box, 24x6x6 in (55NN10)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 80 Gauge x 1500', Black, 4/Case (SF188B)
- PARTNERS BRAND Extended Core Cast Stretch Film, 70 Gauge, 30" x 1,000', Clear, 4/Case (SF307)
- PARTNERS BRAND Blown Hand Stretch Film, 15" x 80 Gauge x 1500', Black, 4/Case (SF158B)
- PARTNERS BRAND Colored Extended Core Bundling Stretch Film, 3" x 80 Gauge x 1000', Black, 18/Case (TNBEC303BLK)
- PARTNERS BRAND Bundling Stretch Film, 3" x 80 Gauge x 1000', Clear, 18/Case (TNB303)
- PARTNERS BRAND Hand Saver Dispenser, Yellow, 1 Each (SF1017)
- UNIVERSAL Handwrap Stretch Film 18" x 1500 ft., Pk4 (UNV80118)
- Partners Brand Stretch Wrap