Shop All Stretch Wrap
Partners Brand
Blown Hand Stretch Film, 12" x 90 Gauge x 1500', Clear, 4/Case
Mfr # SF129
Zoro # G4927566
product price: $141.99
/pk 4, $35.50/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12"
- Length 1500'
- Color Clear
- Gauge - Stretch Wrap 42
Product Information
- Brand Partners Brand
- MFR # SF129
- Zoro # G4927566
- UPC # 841436040921
- Country of Origin Multiple
- Category Stretch Wrap
Dimensions
Width | 12" |
Length | 1500' |
Details
Description
Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Brother 200469 Black Toner Cartridge for TN210 (200469)
- AT-A-GLANCE At-A-Glance® Standard Daily Journal, 7-11/16" x 12-1/8" Page Size, Red Moire (SD377-13)
- BUSINESS SOURCE Business Source BSN16519 Legal Size Clipboard; 3 Per Pack (BSN16519)
- IDL PACKAGING Poly Cord Strapping, 1 1/4"x820 Ft., White (CCS-114)
- PARTNERS BRAND Colored Extended Core Bundling Stretch Film, 3" x 80 Gauge x 1000', Black, 18/Case (TNBEC303BLK)
- PARTNERS BRAND Extended Core Bundling Film, 100 Gauge, 5" x 650', Clear, 12/Case (TNBEC505)
- PARTNERS BRAND Extended Core Blown Stretch Film, 20" x 80 Gauge x 1000', Clear, 4/Case (SF213)
- PARTNERS BRAND Cast Hand Stretch Film, 15" x 120 Gauge x 1000', Clear, 4/Case (SF151CAST)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 70 Gauge x 1500', Clear, 4/Case (SF187)
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 80 Gauge x 375', Clear, 4/Case (SF1880CAST)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear (15A901)
- Partners Brand Stretch & Shrink Wrap