Shop All Plastic Sheets
Partners Brand
Black Poly Sheeting, 8 x 100 ft., 4 Mil, Black 100 ft. L x 96" W x
Mfr # CF408B
Zoro # G6599507
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Width 96"
- Plastic Length 100 ft.
- Plastic Color Black
- Color Black
- Length 100 ft.
Product Information
- Brand Partners Brand
- MFR # CF408B
- Zoro # G6599507
- UPC # 841436053464
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 96" |
Plastic Length | 100 ft. |
Length | 100 ft. |
Width | 96" |
Details
Item | Poly Sheeting,8 x 100 ft.,4 Mil,Black |
Plastic Color | Black |
Color | Black |
Description
Poly Sheeting,8 x 100 ft.,4 Mil,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Open Cell, 54 in W, 82 in L, 1 in Thick, Pink (5GDL7)
- ZORO SELECT Tool Steel Rod, 12 in L, 6 in Dia. (DCFA2R6-12)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 1/2 in W (18S.5-72)
- ZORO SELECT Felt, F5, 1/2 In Thick, 1 x 120 In (2FKX2)
- PARTNERS BRAND Clear Poly Sheeting, 4 x 200 ft., 2 Mil, Clear 200 ft. L x 48" W x (CF204C)
- PARTNERS BRAND Clear Poly Sheeting, 20 x 100 ft., 4 Mil, Clear 100 ft. L x 20 ft. W x (CF420C)
- PARTNERS BRAND Clear Poly Sheeting, 6 x 200 ft., 1 Mil, Clear 200 ft. L x 72" W x (CF106C)
- PARTNERS BRAND Clear Poly Sheeting, 12 x 200 ft., 2 Mil, Clear 200 ft. L x 12 ft. W x (CF212C)
- PARTNERS BRAND Clear Poly Sheeting, 4 x 100 ft., 4 Mil, Clear 100 ft. L x 48" W x (CF404C)
- PARTNERS BRAND Clear Poly Sheeting, 8 x 200 ft., 1 Mil, Clear 200 ft. L x 96" W x (CF108C)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.375 Thick, 48 X 96 (SPLEXICL.375-48X96)
- Partners Brand Plastic Sheets