Shop All Plastic Sheets
Partners Brand
Black Poly Sheeting, 6 x 100 ft., 4 Mil, Black 100 ft. L x 72" W x
Mfr # CF406B
Zoro # G6599568
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Width 72"
- Plastic Length 100 ft.
- Plastic Color Black
- Color Black
- Length 100 ft.
Product Information
- Brand Partners Brand
- MFR # CF406B
- Zoro # G6599568
- UPC # 841436053457
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 72" |
Plastic Length | 100 ft. |
Length | 100 ft. |
Width | 72" |
Details
Item | Poly Sheeting,6 x 100 ft.,4 Mil,Black |
Plastic Color | Black |
Color | Black |
Description
Poly Sheeting,6 x 100 ft.,4 Mil,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 1-1/2" Dia. (BULK-PR-UHMW-101)
- ZORO SELECT Clear Polyester Film Stock 10 ft. L x 27" W x 0.005" Thick (2NJF3)
- PROFESSIONAL PLASTICS White His Sheet, 0.030 Thick, 48 X 48 (SHISWH.030-48X48)
- ZORO SELECT Music Wire, Steel alloy, 18, 0.041 In (21041)
- PARTNERS BRAND Black Poly Sheeting, 12 x 100 ft., 6 Mil, Black 100 ft. L x 12 ft. W x (CF612B)
- PARTNERS BRAND Clear Poly Sheeting, 10 x 100 ft., 6 Mil, Clear 100 ft. L x 10 ft. W x (CF610C)
- PARTNERS BRAND Clear Poly Sheeting, 10 x 100 ft., 4 Mil, Clear 100 ft. L x 10 ft. W x (CF410C)
- PARTNERS BRAND Clear Poly Sheeting, 20 x 100 ft., 4 Mil, Clear 100 ft. L x 20 ft. W x (CF420C)
- PARTNERS BRAND Clear Poly Sheeting, 4 x 100 ft., 4 Mil, Clear 100 ft. L x 48" W x (CF404C)
- PARTNERS BRAND Clear Poly Sheeting, 4 x 200 ft., 2 Mil, Clear 200 ft. L x 48" W x (CF204C)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 48" W x 1/4" Thick (BULK-PS-UHMW-14)
- Partners Brand Plastic Sheets