Shop All Plastic Sheets
Partners Brand
Black Poly Sheeting, 3 x 100 ft., 4 Mil, Black 100 ft. L x 36" W x
Mfr # CF403B
Zoro # G6599656
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Width 36"
- Plastic Length 100 ft.
- Plastic Color Black
- Color Black
- Length 100 ft.
Product Information
- Brand Partners Brand
- MFR # CF403B
- Zoro # G6599656
- UPC # 841436053440
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 100 ft. |
Length | 100 ft. |
Width | 36" |
Details
Item | Poly Sheeting,3 x 100 ft.,4 Mil,Black |
Plastic Color | Black |
Color | Black |
Description
Poly Sheeting,3 x 100 ft.,4 Mil,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0090 In (16425)
- PRECISION BRAND Arbor Shim, 0.0040x3/4 ID, Pk10 (25165)
- ZORO SELECT White HDPE Plastic Sheet Stock 48" L x 24" W x 3/4" Thick (BULK-PS-PE-745)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/4C-25)
- PARTNERS BRAND Clear Poly Sheeting, 6 x 100 ft., 6 Mil, Clear 100 ft. L x 72" W x (CF606C)
- PARTNERS BRAND Clear Poly Sheeting, 10 x 100 ft., 4 Mil, Clear 100 ft. L x 10 ft. W x (CF410C)
- PARTNERS BRAND Black Poly Sheeting, 20 x 100 ft., 4 Mil, Black 100 ft. L x 20 ft. W x (CF420B)
- PARTNERS BRAND Clear Poly Sheeting, 20 x 100 ft., 4 Mil, Clear 100 ft. L x 20 ft. W x (CF420C)
- PARTNERS BRAND Clear Poly Sheeting, 6 x 200 ft., 1 Mil, Clear 200 ft. L x 72" W x (CF106C)
- PARTNERS BRAND Clear Poly Sheeting, 4 x 100 ft., 4 Mil, Clear 100 ft. L x 48" W x (CF404C)
- PALSUN Polycarbonate polycarbonate sheet 14 L x 11 W x (102355)
- Partners Brand Plastic Sheets