Shop All Plastic Sheets
Partners Brand
Black Poly Sheeting, 20 x 100 ft., 4 Mil, Black 100 ft. L x 20 ft. W x
Mfr # CF420B
Zoro # G6599750
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Width 20 ft.
- Plastic Length 100 ft.
- Plastic Color Black
- Color Black
- Length 100 ft.
Product Information
- Brand Partners Brand
- MFR # CF420B
- Zoro # G6599750
- UPC # 841436053518
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 20 ft. |
Plastic Length | 100 ft. |
Length | 100 ft. |
Width | 20 ft. |
Details
Item | Poly Sheeting,20 x 100 ft.,4 Mil,Black |
Plastic Color | Black |
Color | Black |
Description
Poly Sheeting,20 x 100 ft.,4 Mil,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 1" W x 1/8" Thick (BULK-PS-ACB-91)
- ZORO SELECT Clear Polyester Film Stock 10 ft. L x 36" W x 0.007" Thick (BULK-PF-PET-40)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-878)
- PARLEC Arbor Spacer, 0.375 In Thick, ID 1.25 (014-904)
- PARTNERS BRAND Clear Poly Sheeting, 4 x 100 ft., 4 Mil, Clear 100 ft. L x 48" W x (CF404C)
- PARTNERS BRAND Clear Poly Sheeting, 12 x 200 ft., 2 Mil, Clear 200 ft. L x 12 ft. W x (CF212C)
- PARTNERS BRAND Clear Poly Sheeting, 8 x 100 ft., 4 Mil, Clear 100 ft. L x 96" W x (CF408C)
- PARTNERS BRAND Clear Poly Sheeting, 10 x 100 ft., 6 Mil, Clear 100 ft. L x 10 ft. W x (CF610C)
- PARTNERS BRAND Clear Poly Sheeting, 20 x 100 ft., 6 Mil, Clear 100 ft. L x 20 ft. W x (CF620C)
- PARTNERS BRAND Clear Poly Sheeting, 6 x 100 ft., 6 Mil, Clear 100 ft. L x 72" W x (CF606C)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 4" W x 1" Thick (BULK-PS-UHMW-288)
- Partners Brand Plastic Sheets