Shop All Label Holders
Partners Brand
Binder Label Holders, 2 1/4" x 3 1/16", Clear, PK 60
Mfr # JTH256
Zoro # G200693580
product price: $51.35
/pk 60, $0.86/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 1/4"
- Length 3 1/16"
- Color Clear
- Weight 0.4
Product Information
- Brand Partners Brand
- MFR # JTH256
- Zoro # G200693580
- UPC # 848109067032
- Country of Origin China
- Category Label Holders
Dimensions
Width | 2 1/4" |
Length | 3 1/16" |
Details
Color | Clear |
Weight | 0.4 |
Description
2 1/4 x 3 1/16" Binder Top Loading Self-Adhesive Holder Makes items easier to identify with self-adhesive labels. Self-adhesive. Includes inserts for label holder. Hand write or use a label maker to customize insert.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Chlorine, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-252-10A)
- VP RACING FUELS 5.5 GAL PATRIOTIC VP UTILITY JUG (35221-CA)
- PIONEER Multi Pocket Mesh Vest, Green, 4XL (V1024860U-4XL)
- PYRAMEX Sandy Nitrile Gloves, 13G HPPE Liner, A5 Cut TPR, Size M, PR (GL609CM)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1" x 3", Black, 25/Case (LH191)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 4", White, 25/Case (LH182)
- PARTNERS BRAND Stitched Job Ticket Holders Short Side Opening, 6" x 9", Red, PK 25 (JTH110)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 2", White, 25/Case (LH170)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 8", White, 25/Case (LH179)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1/2" x 3", Black, 25/Case (LH190)
- C-LINE PRODUCTS Slap-Stick Magnetic Label Holders, Side Load, 4.25 x 2.5, White, PK10 (87707)
- Partners Brand Label Holders