Shop All Polybag Sealers
Partners Brand
Bag Tape, 3/8" x 180 yds., White, 96/Case
Mfr # T962024W
Zoro # G4928248
product price: $964.99
/pk 96, $10.05/ea
Free Shipping & Returns
$964.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 0.37"
- Color White
- Tape Length 180 yd
- Application Sealing
Product Information
- Brand Partners Brand
- MFR # T962024W
- Zoro # G4928248
- UPC # 841436039338
- Country of Origin Multiple
- Category Polybag Sealers
Dimensions
Tape Width | 0.37" |
Tape Length | 180 yd |
Details
Item | Bag Taper |
Color | White |
Application | Sealing |
Description
Bag Taper, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Magenta Toner Cartridge 1,500 Yield (20N10M0)
- STRAPBINDER #400 Banding Dispenser-Ribbon Type (#400)
- BAND-IT Bolt Band Retainer, 1-1/4 In., PK10 (GRD504)
- SHARPIE Permanent Markers, , Ultra-Fine, 12/DZ, Black PK (SAN37121DZ)
- PARTNERS BRAND Impulse Sealer, 20", 1 Each (SPB20)
- PARTNERS BRAND Foot Operated Impulse Sealer Service Kits, 24", 1/Each (SPBF24KIT)
- PARTNERS BRAND Foot Operated Impulse Sealers, 24", 1/Each (SPBF24)
- PARTNERS BRAND Impulse Sealer Service Kit, 12", 1 Each (SPB12KIT)
- PARTNERS BRAND Impulse Sealer with Cutter Service Kit, 16", 1 Each (SPBC16KIT)
- PARTNERS BRAND Wide Neck Heavy-Duty Bag Taper w/Trimmer, 5/8", Red, 1/Each (TDPRODWN)
- SEALER SALES 3in. x 36yds 5mil PTFE Cover (TC-300-5-36)
- Partners Brand Polybag Sealers