Shop All Protective Packaging Foam
Partners Brand
Anti-Static Foam Shippers, 8" x 8" x 2 3/4", Pink/White, 24/Case
Mfr # FSA882
Zoro # G4929736
product price: $418.99
/pk 24, $17.46/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 200#/ECT-32 Corrugated/Polyurethane Foam
- Length 8"
- Width 8"
- Height 2 3/4"
- Color Pink/White
Product Information
- Brand Partners Brand
- MFR # FSA882
- Zoro # G4929736
- UPC # 841436068253
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 8" |
Width | 8" |
Height | 2 3/4" |
Details
Item | Anti-Static Foam Shippers,8x8",PK24 |
Material | 200#/ECT-32 Corrugated/Polyurethane Foam |
Color | Pink/White |
Description
Anti-Static Foam Shippers,8x8 In.,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Waste Toner Box 50K YLD (WT320CL)
- DECKER TAPE PRODUCTS Label, DL6542, DAYS OF WEEK - FRI, 2" DIAMETER (DL6542)
- 3M Magic Tape, 1/2 x 1296 in. (810121296)
- DACASSO Walnut & Leather 25.5" x 17.25" Side-Rail Desk Pad (PR-8402)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/16" x 48" x 1250', White, 1/Each (FW11648P)
- PARTNERS BRAND Flush Cut Foam Pouches, 3" x 10", White, 500/Case (FP310)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 12" x 85', White, 1/Each (FD1412)
- PARTNERS BRAND Plastic Jug Foam Insert, 1-1 Gallon, White, 48/Case (HAZ1063)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 48" x 550', White, 1/Each (FW1848P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 6" x 250', White, 12/Bundle (FW14S6P)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KY90)
- Partners Brand Protective Packaging Foam