Shop All Protective Packaging Foam
Partners Brand
Anti-Static Convoluted Foam Sets, 10" x 10" x 2", Pink, 24/Sets per Case
Mfr # FCSA10102
Zoro # G4930226
product price: $227.99
/pk 24, $9.50/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane Foam
- Length 10"
- Width 10"
- Height 2"
- Color Pink
Product Information
- Brand Partners Brand
- MFR # FCSA10102
- Zoro # G4930226
- UPC # 841436068178
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 10" |
Width | 10" |
Height | 2" |
Details
Item | AntiStatic Convoluted Foam Set,10x2,PK24 |
Material | Polyurethane Foam |
Color | Pink |
Description
AntiStatic Convoluted Foam Set,10x2,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 12" x 12" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 500 (PB12013)
- EDUCATIONAL INSIGHTS My First Game - Bears in Pairs (1704)
- LEXMARK Black Toner Cartridge 35K YLD (24B6015)
- UNI-BALL Retractable Rollerball Gel Pen, Ultra Micro 0.38 mm, Black PK12 (1790922)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 36" x 250', White, 2/Bundle (FW14S36P)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 12" x 350', White, 1/Each (FWUPS18S12)
- PARTNERS BRAND Plastic Jug Foam Insert, 4 - 1 Gallon, White, 48/Case (HAZ1065)
- PARTNERS BRAND Soft Foam Sheets, 1" x 24" x 24", Charcoal, 12/Case (FSC24241)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24)
- PARTNERS BRAND Soft Foam Roll, 1" x 24" x 36', White, 1/Each (FR2436)
- ZORO SELECT Foam Roll, 250 ft. L, White, 48 In. W (5VFE8)
- Partners Brand Protective Packaging Foam