Shop All Reclosable Bags
Partners Brand
Anti-Static 4 Mil Reclosable Poly Bags, 3" x 5", Pink, 1000/Case
Mfr # PBAS2115
Zoro # G2284523
product price: $93.99
/pk 1000, $0.09/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 5"
- Color Pink
Product Information
- Brand Partners Brand
- MFR # PBAS2115
- Zoro # G2284523
- UPC # 848109039374
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 3" |
Length | 5" |
Details
Color | Pink |
Item | Anti-Slip,4 mil,Reclosable Poly Bag,3x5",Package Quantity 1000 |
Description
Anti-Slip,4 mil,Reclosable Poly Bag,3x5 In.,Package Quantity 1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Leg Staples, Heavy Duty, 1/2", 90 Sheet, PK5 (S7079392E)
- UNIVERSAL ONE Cork Bulletin Board 48"x36", Aluminum Frame (UNV43714)
- BROTHER LC4063PK INKvestment Ink, 1,500 Page-Yield, Cyan/Magenta/Yellow, PK3 PK (LC4063PKS)
- TAPECASE Shipping Labels, 3 In. W, 4 In. H, PK500 (16U791)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 12" x 12", Clear, 500/Case (PB3888)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 12" x 24", Clear, 500/Case (PB4099)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 2" x 4", Clear, 1000/Case (PB3696)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 12" x 16", Clear, 500/Case (PB3788)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 2" x 2", Clear, 1000/Case (PB3692)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 3" x 4", Clear, 1000/Case (PB3860)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 10", 1.75 mil, Clear, Pk250 (3CTZ9)
- Partners Brand Shipping & Packing Bags