Shop All Protective Packaging Foam
Partners Brand
Air Foam Rolls, 1/4" x 72" x 250', White, 1/Each
Mfr # FW1472
Zoro # G9044633
product price: $538.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$538.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 250'
- Width 72"
- Height 1/4"
- Color White
Product Information
- Brand Partners Brand
- MFR # FW1472
- Zoro # G9044633
- UPC # 841436021524
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 250' |
Width | 72" |
Height | 1/4" |
Details
Item | Air Foam Rolls,1/4" x 72" x 250 ft.,White |
Material | Polyethylene |
Color | White |
Description
Air Foam Rolls,1/4 In. x 72 In. x 250 ft.,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKSTATIONPRO Proximity ID Badge Holder- Vertical- 2 3/8w x 3 3/8h- Clear- 50/Pack (TH38945)
- SMOOTHMOVE Moving Box, 16x12x12 in, PK15 (0062711)
- DYKEM Paint Marker, Fine Tip, Yellow Color Family, Paint (41006)
- CHARTPAK Template, Circle AndId, Cl (1002PI)
- PARTNERS BRAND Anti-Static Foam Shippers, 18" x 12" x 2 3/4", Pink/White, 24/Case (FSA18122)
- PARTNERS BRAND Flush Cut Foam Pouches, 4" x 8", White, 500/Case (FP48)
- PARTNERS BRAND Flush Cut Foam Pouches, 3" x 10", White, 500/Case (FP310)
- PARTNERS BRAND Plastic Jug Foam Insert, 1-1 Gallon, White, 48/Case (HAZ1063)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36P)
- PARTNERS BRAND Soft Foam Sheets, 1" x 24" x 24", Charcoal, 12/Case (FSC24241)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ62)
- Partners Brand Protective Packaging