Shop All Protective Packaging Foam
Partners Brand
Air Foam Dispenser Packs, 1/8" x 24" x 175', White, 1/Each
Mfr # FD1824
Zoro # G5769648
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 175'
- Width 24"
- Height 1/8"
- Color White
Product Information
- Brand Partners Brand
- MFR # FD1824
- Zoro # G5769648
- UPC # 841436021098
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 175' |
Width | 24" |
Height | 1/8" |
Details
Item | Foam Dispenser,1/8x24x175 ft. |
Material | Polyethylene |
Color | White |
Description
Foam Dispenser,1/8x24x175 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Mechanical Compact Bench Scale 610g Capacity (760-00)
- ZORO SELECT 10" x 8" VCI Bags, 4 mil, Blue/Black (5VFX5)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Red on White (TZe252)
- CRAYOLA Ultra-Clean Washable Crayons - Regular Size, 64 Count, PK2 (523287)
- PARTNERS BRAND Soft Foam Roll, 2" x 24" x 18', White, 1/Each (FR2418)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 48" x 550', White, 1/Each (FW1848P)
- PARTNERS BRAND Air Foam Sheets, 4" x 4", White, 3200/Case (FS0404)
- PARTNERS BRAND Plastic Jug Foam Insert, 2 - 1 Gallon, White, 48/Case (HAZ1064)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/16" x 18" x 1250', White, 4/Bundle (FW116S18P)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 72" x 250', White, 1/Each (FW1472P)
- ZORO SELECT Foam Pouch, GP, 18" L, 24" W, PK75 (56KZ93)
- Partners Brand Protective Packaging Foam