Shop All Mailer Cartons
Partners Brand
Adjustable Tubes, 3 1/4" x 24 - 44", Kraft, 25/Case
Mfr # P32544AT
Zoro # G4930838
product price: $185.99
/pk 25, $7.44/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24-44"
- Maximum Weight 38.84
- Meets 0.18 Wall Thickness
- Color Kraft
Product Information
- Brand Partners Brand
- MFR # P32544AT
- Zoro # G4930838
- UPC # 841436089661
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 24-44" |
Details
Item | Adjustable Tubes,3-1/4"x24-44",PK25 |
Maximum Weight | 38.84 |
Meets | 0.18 Wall Thickness |
Color | Kraft |
Description
Adjustable Tubes,3-1/4 In.x24-44 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Magnetic Dry Erase Board, 20 x 16, White (356U00-01)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (247C)
- 3M 3M LS85425G Self-Sealing Laminating Sheets 9.6 mils 8-1/2 x 11 25/Pk (LS85425G)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Red, 1000/Case (G11053E)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3" x 25", White, 25/Bundle (M3325)
- PARTNERS BRAND Wardrobe Hanger Bar, 24", Silver, 1/Each (BAR24)
- PARTNERS BRAND Flat Corrugated Boxes, 30" x 30" x 6", Kraft, 15/Bundle (30306)
- PARTNERS BRAND Corrugated Mailers, 7" x 3" x 2", Kraft, 50/Bundle (M732K)
- PARTNERS BRAND Corrugated Boxes, 9" x 5" x 5", Kraft, 25/Bundle (955)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 24", White, 34/Case (P2524W)
- PARTNERS BRAND Corrugated Boxes, 16 1/4" x 12 1/4" x 9 5/16", Kraft, 25/Bundle (16129)
- Partners Brand Mail Supplies