Shop All Packing Tape Dispensers
Partners Brand
Adjustable Tension Dispenser, 1/Each
Mfr # TNB101
Zoro # G4930847
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 3"
- Material Plastic
Product Information
- Brand Partners Brand
- MFR # TNB101
- Zoro # G4930847
- UPC # 848109016887
- Country of Origin China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 3" |
Details
Item | Adjustable Tension Dispenser |
Material | Plastic |
Description
Adjustable Tension Dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 36In (1184)
- ENCORE PACKAGING Economy Front Action Sealer, 3/4" (EP-1810-34)
- DECKER TAPE PRODUCTS Label, DL1070, FRAGILE HANDLE WITH CARE, 3" X 5" (DL1070)
- PAPER MATE Stylus Ballpoint Pens, 1mm, Black, PK12 (1951348)
- PARTNERS BRAND Adhesive Air Bubble Dispenser Pack, 3/16" x 12" x 175', Clear, 1/Each (BDAD31612)
- BETTER PACKAGES Replacement Brush Set, For BP756 (TS37K)
- SCOTCH Manual Tape Dispenser, 2 In.Tapes (P52W)
- BETTER PACKAGES Electric Gummed Tape Dispenser, Auto, 3" (BP555eSA)
- 3M Handheld Packaging Tape Applicator, 2 In., Clam Shell, Gray (H128)
- INTERTAPE Gry Plastic Filament Dispenser En, 1 (DISPCST)
- BERTECH Table Top Tape and Label Dispenser, 12 In. Wide, Blue (KTDL12)
- Partners Brand Packing Tape & Dispensers