Shop All Plastic Bags
Partners Brand
9" x 725 ft. Poly Tubing, 6 mil, Clear
Mfr # PT0906
Zoro # G6506118
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 6 mil
- Hang Hole No
Product Information
- Brand Partners Brand
- MFR # PT0906
- Zoro # G6506118
- UPC # 841436051866
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 9" x 725 ft. |
Details
Item | Poly Tubing |
Color | Clear |
Thickness | 6 mil |
Hang Hole | No |
Description
Poly Tubing,9 In.x725 ft.,6 Mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP Mailbox Rural #3 Silver (ST20)
- SEE ALL INDUSTRIES Blank Tag, 4-1/4 x 2-1/8 In, R, Vinyl, PK25 (TUF-G03RW)
- LOGO BRANDS Houston Texans Clear Crossbody (613-66P)
- BANKERS BOX Bankers Box, Letter, PK4 (00784)
- PARTNERS BRAND 6" x 725 ft. Poly Tubing, 6 mil, Clear (PT0606)
- PARTNERS BRAND 7" x 725 ft. Poly Tubing, 6 mil, Clear (PT0706)
- PARTNERS BRAND 2" x 725 ft. Poly Tubing, 6 mil, Black (PT0206B)
- PARTNERS BRAND 4" x 6" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3990)
- PARTNERS BRAND 6" x 10" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB445)
- PARTNERS BRAND 30" x 48" Flat Poly Bags, 1.5 mil, Clear, PK 250 (PB302)
- ZORO SELECT 1-1/2" x 1075 ft. Poly Tubing, 4 mil, Clear (5CPY1)
- Partners Brand Plastic Bags