Shop All Plastic Bags
Partners Brand
9" x 12" Anti-Static Poly Bags, 6 mil, Pink, PK 1000
Mfr # PBAS8350
Zoro # G4928826
product price: $333.99
/pk 1000, $0.33/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Duty
- Width 9"
- Color Pink
- Thickness 6 mil
- Material Polyethylene
Product Information
- Brand Partners Brand
- MFR # PBAS8350
- Zoro # G4928826
- UPC # 841436035415
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 9" |
Size | 9" x 12" |
Overall Length | 12" |
Details
Item | Anti-Static Poly Bags |
Features | Heavy Duty |
Color | Pink |
Thickness | 6 mil |
Material | Polyethylene |
Hang Hole | No |
Application | Electronic Equipment |
Post-consumer-waste% | 0 |
Bag Thickness | 6 mil (152 Micron) |
Recycled | No |
Description
Anti-Static Poly Bag,9x12 In.,6 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Print and Apply Index Maker Clear Label Dividers, 5 White Tabs, Letter (11490)
- DAMPRID Desiccant, 6-1/4" W, 3-11/16" L, 42 oz Bag (FG30FFESB)
- BARR WM Fg658 12 Oz Spray Goof Off Voc (HV870201035)
- INTEGRA Integra Ballpoint Retractable Pen, PK12 (ITA82955)
- PARTNERS BRAND 6" x 8" Anti-Static Poly Bags, 2 mil, Pink, PK 1000 (PBAS435)
- PARTNERS BRAND 18" x 24" Flat Poly Bags, 4 mil, Clear, PK 250 (PB1260)
- PARTNERS BRAND 2" x 4" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB345)
- PARTNERS BRAND 18" x 16" x 40" Gusseted Poly Bags, 2 mil, Clear, PK 250 (PB1636)
- PARTNERS BRAND 52" x 60" Flat Poly Bags, 4 mil, Clear, PK 25 (PB1341)
- PARTNERS BRAND 4" x 725 ft. Poly Tubing, 6 mil, Black (PT0406B)
- ZORO SELECT 12" x 10" Header Bags, 1.50 mil, Clear (5CPH4)
- Partners Brand Plastic Bags