Shop All Plastic Bags
Partners Brand
8" x 8" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000
Mfr # PBR126
Zoro # G2293897
product price: $96.69
/pk 1000, $0.10/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 1.5 mil
- Hang Hole No
Product Information
- Brand Partners Brand
- MFR # PBR126
- Zoro # G2293897
- UPC # 848109038629
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Size | 8" x 8" |
Details
Item | Resealable Polypro Bags |
Color | Clear |
Thickness | 1.5 mil |
Hang Hole | No |
Description
Polypro Bag Resealable,1.5 mil,8x8 In.,Package Quantity 1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Business Cards, Inkjet, 2x3.5, PK250 (8371)
- ZORO SELECT 2-3/8" x 4-3/4" Manila Paper Wire Tag, Pk1000 (1GYN9)
- PARTNERS BRAND Poly Sheeting, 6 Mil, 32' x 100', Clear, 1/Case (CF632C)
- ZORO SELECT Foam Cord, 100 ft. L, 1/2" dia., Black (ZUSA287500-100)
- PARTNERS BRAND 5" x 6" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB411)
- PARTNERS BRAND 3" x 5" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3985)
- PARTNERS BRAND 4" x 6" Reclosable Polypro Bags, 4 mil, Clear, PK 1000 (PZ210)
- PARTNERS BRAND 7" x 9" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR124)
- PARTNERS BRAND 3" x 5" Reclosable Static Shield Bags, Transparent, PK 100 (STC610)
- PARTNERS BRAND 5" x 7" Flap Lock Poly Bags, 1 mil, Clear, PK 2000 (PBFL050701)
- ZORO SELECT 10" x 1075 ft. Poly Tubing, 4 mil, Pink (5CYK4)
- Partners Brand Plastic Bags