Shop All Plastic Bags
Partners Brand
8" x 5" x 15" Poly Bags, 1 mil, Clear, PK 1000
Mfr # PB1382
Zoro # G5507997
product price: $103.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 1 mil
- Hang Hole No
Product Information
- Brand Partners Brand
- MFR # PB1382
- Zoro # G5507997
- UPC # 841436038492
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 8" x 5" x 15" |
Details
Item | Poly Bags |
Color | Clear |
Thickness | 1 mil |
Hang Hole | No |
Description
Poly Bag,8 x 5 x 15 In.,1 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Security Tinted Envelope, #10, PK100 (UNV36004)
- FLIPSIDE Black Dry Erase Boards, 9" x 12", PK4 (40065)
- MARK TWAIN MEDIA Understanding the U.S. Constitution, Grades 5-12 (405014)
- MELISSA & DOUG Alphabet Express Floor Puzzle, 10ft x 6.5", 27 Pieces (4420)
- PARTNERS BRAND 48" x 48" Flat Poly Bags, 4 mil, Clear, PK 50 (PB1335)
- PARTNERS BRAND 12" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2370)
- PARTNERS BRAND 20" x 40" Flat Poly Bags, 4 mil, Clear, PK 250 (PB1284)
- PARTNERS BRAND 36" x 36" Flat Poly Bags, 6 mil, Clear, PK 50 (PB8688)
- PARTNERS BRAND 6" x 9" Plastic Bags Roll, 2 mil, Clear (AB331)
- PARTNERS BRAND 2" x 725 ft. Poly Tubing, 6 mil, Black (PT0206B)
- ZORO SELECT 16" x 2150 ft. Poly Tubing, 2 mil, Clear (5CRD2)
- Partners Brand Plastic Bags