Shop All Plastic Bags
Partners Brand
8" x 18" Reclosable Poly Bags, 6 mil, Clear, PK 500
Mfr # PB4268
Zoro # G9042980
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 6 mil
- Hang Hole No
Product Information
- Brand Partners Brand
- MFR # PB4268
- Zoro # G9042980
- UPC # 848109052755
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 8" x 18" |
Details
Item | Reclosable Poly Bags |
Color | Clear |
Thickness | 6 mil |
Hang Hole | No |
Description
Bag,Rclsbl,Poly,8 In. x 18 In.,6M,Clear,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Paper, Copy, 20#, 8.5X11, Gray Pk (SPR05126)
- DECKER TAPE PRODUCTS Label, DL1310, FRAGILE LIQUID HANDLE WITH CARE, 2" X 3" (DL1310)
- BOSTITCH Staples, Heavy Duty, 3/16 In. Leg, PK1000 (BOSSB38HD1M)
- OXFORD Title Panel and Border Front Report Cover, Three-Prong Fastener, 0.5" Capacity, 8.5x11, Green, 25PK (52503)
- PARTNERS BRAND 5" x 6" Reclosable Poly Bags, 6 mil, Clear, PK 1000 (PB4403)
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2305)
- PARTNERS BRAND 8" x 12" Plastic Bags Roll, 2 mil, Clear (AB219)
- PARTNERS BRAND 16" x 14" Gusseted Poly Bags, 2 mil, Clear, PK 250 (PB1633)
- PARTNERS BRAND 14" x 20" White Block Poly Bags, 2 mil, Clear, PK 500 (PB3992)
- PARTNERS BRAND 6" x 9" Flat Poly Bags, 1.5 mil, Clear, PK 1000 (PB105)
- PARTNERS BRAND 14" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2390)
- Partners Brand Shipping & Packing Bags