Shop All Plastic Bags
Partners Brand
8-1/2" x 11" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000
Mfr # PBR128
Zoro # G2293903
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 1.5 mil
- Hang Hole No
Product Information
- Brand Partners Brand
- MFR # PBR128
- Zoro # G2293903
- UPC # 848109038643
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 8-1/2" x 11" |
Details
Item | Resealable Polypro Bags |
Color | Clear |
Thickness | 1.5 mil |
Hang Hole | No |
Description
Polypro Bag Resealable,1.5 mil,8-1/2x11 In.,Package Quantity 1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA Big Ink Smart-Use Marker XL, Black (170/46/SB)
- SHARPIE Pocket Style Highlighters, Chisel Tip, Yellow, PK36 (2003991)
- XSTAMPER Specialty Stamp, "Happy Face" Round Ink Stamp, 5/8", Red (XST11303)
- TRACEABLE Ink Cartridge, Counter Pen (3135)
- PARTNERS BRAND 4" x 2" x 10" Poly Bags, 2 mil, Clear, PK 1000 (PB1533)
- PARTNERS BRAND 20" x 40" Flat Poly Bags, 4 mil, Clear, PK 250 (PB1284)
- PARTNERS BRAND 7" x 11" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB449)
- PARTNERS BRAND 6" x 9" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3970)
- PARTNERS BRAND 18" x 24" VCI Poly Bags, 4 mil, Blue, PK 250 (VCIPB1824)
- PARTNERS BRAND 6" x 3" x 15" Poly Bags, 2 mil, Clear, PK 1000 (PB1565)
- ZORO SELECT 87" x 39" Mattress Bags, 1.50 mil, Clear (4NZF7)
- Partners Brand Shipping & Packing Bags