Shop All Plastic Bags
Partners Brand
7" x 9" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000
Mfr # PBR124
Zoro # G2293809
product price: $94.15
/pk 1000, $0.09/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 1.5 mil
- Hang Hole No
Product Information
- Brand Partners Brand
- MFR # PBR124
- Zoro # G2293809
- UPC # 848109038605
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 7" x 9" |
Details
Item | Resealable Polypro Bags |
Color | Clear |
Thickness | 1.5 mil |
Hang Hole | No |
Description
Polypro Bag Resealable,1.5 mil,7x9 In.,Package Quantity 1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Black Toner Cartridge 12.5K YLD 1T02T90US0 (TK3162)
- AMPAD Pad, Perf, 8.5X14, Wrwe50Dz Pk (TOP20330)
- FIVE STAR Portfolio, 4 Pkt, Ast, 6Ct Pk (MEA38056)
- SHURTAPE Carton Tape, Clear, 48mm x 50m, PK36 (AP 401)
- PARTNERS BRAND 4" x 6" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR107)
- PARTNERS BRAND 4" x 4" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR106)
- PARTNERS BRAND 3" x 5" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR105)
- PARTNERS BRAND 6" x 12" Poly Bags W/Doorknob Handle, 1.5 mil, Clear, PK 1000 (PBDK0612)
- PARTNERS BRAND 12" x 8" x 24" Gusseted Poly Bags, 1.5 mil, Clear, PK 500 (PB1475)
- PARTNERS BRAND 4" x 6" Reclosable Polypro Bags, 4 mil, Clear, PK 1000 (PZ210)
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1150)
- Partners Brand Plastic Bags