Shop All Trash Bags
Partners Brand
7 gal - 10 gal Trash Bags, 24 in x 24 in, .23 Mil, Natural, 1000 PK
Mfr # CL2001
Zoro # G200693498
product price: $67.89
/pk 1000, $0.07/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 7 gal - 10 gal
- Thickness .23 Mil
- Size 24 in x 24 in
- Color Natural
- Bags Per Roll 1000
Product Information
- Brand Partners Brand
- MFR # CL2001
- Zoro # G200693498
- UPC # 848109064604
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 24 in x 24 in |
Width | 24 in |
Length | 24 in |
Height | 24 in |
Details
Capacity | 7 gal - 10 gal |
Thickness | .23 Mil |
Color | Natural |
Item | Trash Bags |
Bags Per Roll | 1000 |
Weight | 9.38 |
Description
High Density Trash Liners - Natural, 7 - 10 Gallon,.23 Mil. High-density bags are an economical choice for office and restroom waste. Strong yet lightweight liners are best to use where sharp trash is not deposited. Due to their strength, high-density can liners do not need to be as thick as other liners. Bags feature a star seal bottom and are on a coreless roll.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD 13 gal Trash Bags, 24 in x 27 1/2 in, Extra Heavy-Duty, 0.78 mil, White, 40 PK (78361)
- SCOTT Original Paper Shop Towels 10.4 in. W X 11 in. L 55 pk (75130)
- EAGLE GROUP Mop Holder, 4-Pole (321561)
- LIBMAN COMMERCIAL Large Precision Angle Broom And 13 Dustpan, 4PK (248)
- PARTNERS BRAND Trash Bags, 40 in x 46 in, Clear, 250 PK (LBF4046MC)
- PARTNERS BRAND 60 gal Trash Bags, 60 in x 38 in, .86 Mil, Natural, 150 PK (CL2017)
- PARTNERS BRAND 60 gal Trash Bags, 58 in x 38 in, .55 Mil, Natural, 200 PK (CL2015)
- PARTNERS BRAND 60 gal Trash Bags, 58 in x 38 in, Black, 100 PK (CL5022)
- PARTNERS BRAND 56 gal Trash Bags, 47 in x 43 in, Black, 100 PK (CL5015)
- PARTNERS BRAND 60 gal Trash Bags, 60 in x 38 in, .87 Mil, Black, 150 PK (CL1015)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Heavy-Duty, 16 microns, Clear, 500 PK (S303716N)
- Partners Brand Trash Bags