Shop All Plastic Bags
Partners Brand
60" x 60" Flat Poly Bags, 6 mil, Clear, PK 50
Mfr # PB8739
Zoro # G5515861
product price: $517.99
/pk 50, $10.36/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Puncture Resistant, Heavy Duty
- Width 60"
- Color Clear
- Thickness 6 mil
- Material Polyethylene
Product Information
- Brand Partners Brand
- MFR # PB8739
- Zoro # G5515861
- UPC # 841436034784
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 60" |
Size | 60" x 60" |
Overall Length | 60" |
Details
Item | Flat Poly Bags |
Features | Puncture Resistant, Heavy Duty |
Color | Clear |
Thickness | 6 mil |
Material | Polyethylene |
Standards | FDAUSDA |
Hang Hole | No |
Application | Tool, Industrial Part |
Post-consumer-waste% | 0 |
Bag Thickness | 6 mil (152 Micron) |
Recycled | No |
Description
Flat Poly Bag,60x60 In.,6 mil,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Markers, Bullet Tip, 12 PK (24878)
- DETECTAMET Metal Detectable Permanent Marker, Blue Color Family, 10 PK (146-A05-P01-A07)
- SHARPIE S-Note Marker, 6PK (SAN2148157)
- ASP Manila Tags w/ Wire Inserted (Plain), 6 1/4" X 3 1/8", 1000 Per Box Pk (628)
- PARTNERS BRAND 30" x 40" Flat Poly Bags, 6 mil, Clear, PK 100 (PB8686)
- PARTNERS BRAND 16" x 20" Flat Poly Bags, 6 mil, Clear, PK 250 (PB8550)
- PARTNERS BRAND 6" x 8" Flat Poly Bags, 6 mil, Clear, PK 1000 (PB8220)
- PARTNERS BRAND 2" x 725 ft. Poly Tubing, 6 mil, Black (PT0206B)
- PARTNERS BRAND 10" x 12" Poly Bags, 4 mil, Clear, PK 1000 (PB3775)
- PARTNERS BRAND 12" x 725 ft. Poly Tubing, 4 mil, Black (PT1204B)
- LAVEX 9'' x 12'' 1.5 Mil Clear Polyethylene Auto Style Pre-Opened Bag on a Roll, 1250PK (130A0912LC)
- Partners Brand Plastic Bags