Shop All Trash Bags
Partners Brand
60 gal Trash Bags, 60 in x 38 in, .86 Mil, Natural, 150 PK
Mfr # CL2017
Zoro # G800693508
product price: $111.99
/pk 150, $0.75/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness .86 Mil
- Size 60 in x 38 in
- Color Natural
- Width 60 in
- Length 38 in
Product Information
- Brand Partners Brand
- MFR # CL2017
- Zoro # G800693508
- UPC # 848109064765
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 60 in x 38 in |
Width | 60 in |
Length | 38 in |
Height | 38 in |
Details
Capacity | 60 gal |
Thickness | .86 Mil |
Color | Natural |
Item | Trash Bags |
Weight | 17.48 |
Description
High Density Trash Liners - Natural, 60 Gallon,.86 Mil. High-density bags are an economical choice for office and restroom waste. Strong yet lightweight liners are best to use where sharp trash is not deposited. Due to their strength, high-density can liners do not need to be as thick as other liners. Bags feature a star seal bottom and are on a coreless roll.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD ENTERPRISES Gripper Scrub Pad Holder (GRP1)
- PIG Absorbent Pad, 26 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT117)
- 3M Scotch-Brite‚Ñ¢ Medium Duty Scrubbing Sponge, Yellow/Green, 10 Sponges - 74CC (MMM74CC)
- DIVERSEY All Purpose Cleaner, Box, Citrus (101104495)
- PARTNERS BRAND 40 gal - 45 gal Trash Bags, 48 in x 40 in, .86 Mil, Black, 150 PK (CL1008)
- PARTNERS BRAND 33 gal Trash Bags, 40 in x 33 in, .67 Mil, Natural, 250 PK (CL2009)
- PARTNERS BRAND 56 gal Trash Bags, 48 in x 43 in, .55 Mil, Black, 200 PK (CL1009)
- PARTNERS BRAND 13 gal Trash Bags, 1.1 Mil, Blue, 250 PK (CL8001)
- PARTNERS BRAND 56 gal Trash Bags, 47 in x 43 in, Black, 100 PK (CL5015)
- PARTNERS BRAND 10 gal Trash Bags, 24 in x 24 in, .31 Mil, Natural, 1000 PK (CL2002)
- GLOBAL INDUSTRIAL Rigid Plastic Liner for Aluminum Trash Can, 35 Gallon (262007)
- Partners Brand Trash Bags