Shop All Trash Bags
Partners Brand
60 gal Trash Bags, 60 in x 38 in, .67 Mil, Natural, 200 PK
Mfr # CL2016
Zoro # G800693546
product price: $114.99
/pk 200, $0.57/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Thickness .67 Mil
- Size 60 in x 38 in
- Height 38 in
- Width 60 in
Product Information
- Brand Partners Brand
- MFR # CL2016
- Zoro # G800693546
- UPC # 848109064758
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 60 in x 38 in |
Height | 38 in |
Width | 60 in |
Length | 38 in |
Details
Capacity | 60 gal |
Thickness | .67 Mil |
Color | Natural |
Item | Trash Bags |
Weight | 18.78 |
Description
High Density Trash Liners - Natural, 60 Gallon,.67 Mil. High-density bags are an economical choice for office and restroom waste. Strong yet lightweight liners are best to use where sharp trash is not deposited. Due to their strength, high-density can liners do not need to be as thick as other liners. Bags feature a star seal bottom and are on a coreless roll.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Drain Defense Powder Build-Up Remover 18 oz (ZDC16)
- GENUINE JOE Genuine Joe Angle Broom (GJO09570)
- MEAN GREEN Degreaser, 1 gal Bottle, Liquid (MG101)
- TOUGH GUY TOUGH GUY Black/Red 24" Seal Coating Squeegee (3ZHP3)
- PARTNERS BRAND 60 gal Trash Bags, 60 in x 38 in, .67 Mil, Black, 200 PK (CL1014)
- PARTNERS BRAND 40 gal - 55 gal Trash Bags, 46 in x 40 in, 3 Mil, Black, 100 PK (CL7004)
- PARTNERS BRAND Trash Bags, 36 in x 58 in, Black, 100 PK (LBF3658X2B)
- PARTNERS BRAND Trash Bags, 24 in x 31 in, Clear, 1000 PK (LBF2431LC)
- PARTNERS BRAND 56 gal Trash Bags, 48 in x 43 in, .55 Mil, Black, 200 PK (CL1009)
- PARTNERS BRAND 60 gal Trash Bags, 58 in x 38 in, .55 Mil, Natural, 200 PK (CL2015)
- WEBSTER Ultra Plus Trash Can Liners, 10 gal, PK500 (WHD2423)
- Partners Brand Trash Bags