Shop All Plastic Bags
Partners Brand
6" x 8" Polypro Bags, 1.5 mil, Clear, PK 1000
Mfr # PZ432
Zoro # G2293361
product price: $67.45
/pk 1000, $0.07/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 1.5 mil
- Hang Hole No
- Size 6" x 8"
Product Information
- Brand Partners Brand
- MFR # PZ432
- Zoro # G2293361
- UPC # 848109037813
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 6" x 8" |
Details
Item | Polypro Bags |
Color | Clear |
Thickness | 1.5 mil |
Hang Hole | No |
Description
Polypro Bag,1.5 mil,6x8 In.,Package Quantity 1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Vertical Resealable Badge Holder, PK50 (75524)
- DECKER TAPE PRODUCTS Label, DL2421, FRAGILE, 3" X 5" (DL2421)
- AT-A-GLANCE 24 x 36" Yearly Wall Calendar, White (AAGPM1228)
- AVERY EcoFriendly Address Labels 48860, PK300 (48860)
- PARTNERS BRAND 9" x 12" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR091204)
- PARTNERS BRAND 8" x 10" Flat Poly Bags, 2 mil, Black, PK 1000 (PB465BK)
- PARTNERS BRAND 12" x 12" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 500 (PB12013)
- PARTNERS BRAND 6" x 1075 ft. Poly Tubing, 4 mil, Clear (PT0604)
- PARTNERS BRAND 20" x 20" Reclosable Poly Bags, 8 mil, Clear, PK 100 (PB4405)
- PARTNERS BRAND 6" x 16" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1121)
- PARTNERS BRAND 20" x 40" Flat Poly Bags, 4 mil, Clear, PK 250 (PB1284)
- Partners Brand Shipping & Packing Bags