Shop All Plastic Bags
Partners Brand
6" x 8" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000
Mfr # PB12006
Zoro # G6630998
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 4 mil
- Hang Hole Yes
Product Information
- Brand Partners Brand
- MFR # PB12006
- Zoro # G6630998
- UPC # 848109011011
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Size | 6" x 8" |
Details
Item | Parts Bags W/ Hang Holes |
Color | Clear |
Thickness | 4 mil |
Hang Hole | Yes |
Description
Parts Bag,Hang Holes,6x8 In.,4 Mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, Ruled, 4 x 6, Wanderlust Pastels, 45 Sheets/Pad, 4PK (70007079570)
- MELISSA & DOUG Mine to Love Travel Time Play Set, Doll Accessories (31707)
- START INTERNATIONAL Photo Sensor, 10-30V DC, 7-1/8" (ASM-013-01)
- TAPE LOGIC Tape Logic® Labels, "Accepted By", 1 1/4" x 2", Fluorescent Green, 500/Roll (DL1179)
- PARTNERS BRAND 9" x 12" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12009)
- PARTNERS BRAND 3" x 5" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12003)
- PARTNERS BRAND 3" x 4" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12002)
- PARTNERS BRAND 3" x 2" x 8" Poly Bags, 2 mil, Clear, PK 1000 (PB1525)
- PARTNERS BRAND 5" x 6" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1081)
- PARTNERS BRAND 60" x 60" Flat Poly Bags, 6 mil, Clear, PK 50 (PB8739)
- ZORO SELECT 24" x 14" Open Poly Bags, 2 mil, Clear (5DGY6)
- Partners Brand Shipping & Packing Bags