Shop All Plastic Bags
Partners Brand
6" x 6" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000
Mfr # PBR117
Zoro # G2293739
product price: $73.25
/pk 1000, $0.07/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 1.5 mil
- Hang Hole No
Product Information
- Brand Partners Brand
- MFR # PBR117
- Zoro # G2293739
- UPC # 848109038537
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Size | 6" x 6" |
Details
Item | Resealable Polypro Bags |
Color | Clear |
Thickness | 1.5 mil |
Hang Hole | No |
Description
Polypro Bag Resealable,1.5 mil,6x6 In.,Package Quantity 1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Dataproducts Non-OEM New Red/Black Calculator Ribbon for Unisys 19-2076-891 (EA) (R3027)
- XEROX Vitality Carbonless 3-Part Paper, 8.5 x 11, Canary/Pink/White, PK5010 (3R12854)
- LEXMARK Lexmark Black Return Program Toner Cartridge, TAA Compliant, Yield: 8000 Pages (72K00KG)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 3", Clear With Hang Hole (R33-HH)
- PARTNERS BRAND 10" x 12" Anti-Static Poly Bags, 2 mil, Pink, PK 1000 (PBAS505)
- PARTNERS BRAND 10" x 16" Flat Poly Bags, 6 mil, Clear, PK 500 (PB8395)
- PARTNERS BRAND 6" x 18" Gusset Reclosable Poly Bags, 2 mil, PK 1000 (PB4289)
- PARTNERS BRAND 4" x 6" Resealable Polypro Bags, 1.5 mil, Clear, PK 1000 (PBR107)
- PARTNERS BRAND 2" x 18" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB343)
- PARTNERS BRAND 48" x 80" VCI Gusset Poly Bags, 4 mil, Blue, PK 20 (VCIPB5048G)
- ZORO SELECT 18" x 15" Open Poly Bags, 1 mil, Clear (5DTA7)
- Partners Brand Plastic Bags