Shop All Plastic Bags
Partners Brand
6" x 4" x 15" Poly Bags, 2 mil, Clear, PK 1000
Mfr # PB1560
Zoro # G5508365
product price: $147.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Thickness 2 mil
- Hang Hole No
- Size 6" x 4" x 15"
Product Information
- Brand Partners Brand
- MFR # PB1560
- Zoro # G5508365
- UPC # 841436038744
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 6" x 4" x 15" |
Details
Item | Poly Bags |
Color | Clear |
Thickness | 2 mil |
Hang Hole | No |
Description
Poly Bag,6 x 4 x 15 In.,2 mil,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Poly Binder Pockets, Clear, PK5 (57537)
- 3M Swing Arm Copyholder, Adhesive Monitor Mount, Plastic, 30 Sht Cap, Blk (DH240MB)
- ZORO SELECT 18" 2150 ft. Poly Tubing, 2 mil, Clear (5CRD8)
- QUARTET 48"x96" Magnetic Glass Whiteboard, Gloss (G9648W-AB)
- PARTNERS BRAND 2" x 4" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB345)
- PARTNERS BRAND 7" x 12" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB459)
- PARTNERS BRAND 5" x 12" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB425)
- PARTNERS BRAND 24" x 36" Flat Poly Bags, 1 mil, Clear, PK 500 (PB2440)
- PARTNERS BRAND 16" x 20" Flat Poly Bags, 8 mil, Clear, PK 200 (PB8808)
- PARTNERS BRAND 10" x 10" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12010)
- ARMOR POLY 29" x 29" VCI Bags, 4 mil, Blue (PB4B292956)
- Partners Brand Plastic Bags