Shop All Trash Bags
Partners Brand
56 gal Trash Bags, 48 in x 43 in, .55 Mil, Black, 200 PK
Mfr # CL1009
Zoro # G100693581
product price: $103.99
/pk 200, $0.52/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .55 Mil
- Size 48 in x 43 in
- Bags Per Roll 200
- Width 48 in
- Length 43 in
Product Information
- Brand Partners Brand
- MFR # CL1009
- Zoro # G100693581
- UPC # 848109064536
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 48 in x 43 in |
Width | 48 in |
Length | 43 in |
Height | 43 in |
Details
Capacity | 56 gal |
Thickness | .55 Mil |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 200 |
Weight | 15.12 |
Description
High Density Trash Liners - Black, 56 Gallon,.55 Mil. High-density bags are an economical choice for office and restroom waste. Strong yet lightweight liners are best to use where sharp trash is not deposited. Due to their strength, high-density can liners do not need to be as thick as other liners. Bags feature a star seal bottom and are on a coreless roll.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT SQUEEGEE SET - APEX, FITS TENNANT 605029, 605030 (606758)
- CLAIRE Foaming Germicidal Cleaner, 20 fl oz (0.6 quart) Floral, Green (CGCCL873)
- RUBBERMAID COMMERCIAL BRUTE Trash Can, Round, 55 gal Capacity, 26 1/2 in W, 33 in H, Red (FG265500RED)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., HEPA 3600 l/min (107418440)
- PARTNERS BRAND 40 gal - 45 gal Trash Bags, 48 in x 40 in, .55 Mil, Natural, 250 PK (CL2010)
- PARTNERS BRAND 60 gal Trash Bags, 58 in x 38 in, .55 Mil, Natural, 200 PK (CL2015)
- PARTNERS BRAND 33 gal Trash Bags, 39 in x 33 in, Black, 100 PK (CL5007)
- PARTNERS BRAND 56 gal Trash Bags, 47 in x 43 in, Black, 100 PK (CL5015)
- PARTNERS BRAND Trash Bags, 50 in x 46 in, Black, 100 PK (CL5019)
- PARTNERS BRAND 50 gal - 60 gal Trash Bags, 58 in x 38 in, Black, 100 PK (CL5014)
- MINT-X 13 gal Mint Scent Tall Kitchen Bags Drawstring 40 pk (MX2425W40F)
- Partners Brand Trash Bags