Shop All Trash Bags
Partners Brand
56 gal Trash Bags, 47 in x 43 in, Black, 100 PK
Mfr # CL5015
Zoro # G300693619
product price: $81.19
/pk 100, $0.81/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 56 gal
- Size 47 in x 43 in
- Color Black
- Length 43 in
- Height 43 in
Product Information
- Brand Partners Brand
- MFR # CL5015
- Zoro # G300693619
- UPC # 848109065373
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 47 in x 43 in |
Length | 43 in |
Height | 43 in |
Width | 47 in |
Details
Capacity | 56 gal |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 100 |
Weight | 13.9 |
Description
Second Chance Trash Liners - Black, 56 Gallon, 1.0 Mil., Flat Pack Made from post consumer, recycled plastic. True gauge liners are super strong and super resilient. Feature a star seal bottom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFEX Scrubbing Pad Blue, Heavy Duty, PK 20, 20 PK (5400)
- SPARTA Color Coded Upright Dustpan, Yel (361410EC04)
- NAMCO MANUFACTURING Pre-Spot N Traffic Lane Cleaner, 1 gal.l (2002)
- SWIFFER Swiffer 1000587 Sweeper Mop Kit - Extra Large (1000587)
- PARTNERS BRAND 30 gal Trash Bags, 36 in x 30 in, 3.0 Mil, Black, 100 PK (CL7001)
- PARTNERS BRAND 13 gal Trash Bags, 1.1 Mil, Blue, 250 PK (CL8001)
- PARTNERS BRAND 60 gal Trash Bags, 60 in x 38 in, .86 Mil, Natural, 150 PK (CL2017)
- PARTNERS BRAND 15 gal Trash Bags, 32 in x 24 in, Black, 250 PK (CL5002)
- PARTNERS BRAND 60 gal Trash Bags, 60 in x 38 in, .67 Mil, Natural, 200 PK (CL2016)
- PARTNERS BRAND Trash Bags, 36 in x 58 in, Clear, 200 PK (LBF3658HC)
- BILLY GOAT Disposable Bag Liner, PK12 (840134)
- Partners Brand Trash Bags