Shop All Trash Bags
Partners Brand
55 gal - 60 gal Trash Bags, 1.4 Mil, Blue, 100 PK
Mfr # CL8009
Zoro # G600693593
product price: $135.99
/pk 100, $1.36/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 55 gal - 60 gal
- Thickness 1.4 Mil
- Color Blue
- Length 38 in
- Width 58 in
Product Information
- Brand Partners Brand
- MFR # CL8009
- Zoro # G600693593
- UPC # 848109065915
- Country of Origin United States
- Category Trash Bags
Dimensions
Length | 38 in |
Width | 58 in |
Details
Capacity | 55 gal - 60 gal |
Thickness | 1.4 Mil |
Color | Blue |
Item | Trash Bags |
Bags Per Roll | 100 |
Weight | 19.54 |
Description
Blue Recycling Trash Liner - 55 - 60 Gallon, 1.4 Mil. Use to identify and discard your recycling items. For paper, plastic and cans. Linear low density for puncture and tear resistance. Transparent blue. Star seal bottom, coreless rolls.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5 in String Wet Mop, 22 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Blue, Cotton (1TYL8)
- KRAFT TOOL KRAFT TOOL Black 48" Aluminum Asphalt Seal Coating Squeegee (GG846)
- METROVAC Lightweight Heavy Duty Carry / Storage All Foam Filled Soft Case (MVC-420G)
- BRADLEY Bx-Roll-Towel Dispenser (2483-000000-GR)
- PARTNERS BRAND 33 gal Trash Bags, 39 in x 33 in, 3.0 Mil, Black, 100 PK (CL7002)
- PARTNERS BRAND 33 gal Trash Bags, 40 in x 33 in, .67 Mil, Natural, 250 PK (CL2009)
- PARTNERS BRAND 30 gal Trash Bags, 37 in x 30 in, .63 Mil, Natural, 500 PK (CL2007)
- PARTNERS BRAND Trash Bags, 33 in x 39 in, Clear, 250 PK (LBF3339MC)
- PARTNERS BRAND 56 gal Trash Bags, 48 in x 43 in, .55 Mil, Black, 200 PK (CL1009)
- PARTNERS BRAND Trash Bags, 36 in x 58 in, Black, 100 PK (LBF3658X2B)
- BERRY PLASTICS Berry Plastics 620527 250 Count; 40 To 45 Gallon; Natural HDPE Can Liner (266463)
- Partners Brand Trash Bags